Shop All Galvanized Pipe Fittings
Anvil
3/4" x 3/8" FNPT Galvanized Reducer
Mfr # 0311086201
Zoro # G2282896
original price:
$8.39
14% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311086201
- Zoro # G2282896
- UPC # 690291348631
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Pipe Size (Fittings) | 3/4" x 3/8" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/8 in |
Pipe Size | 3/4 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385012040)
- KISSLER Plastic Diverter Tub Spout (82-0010)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210P022)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- ANVIL 2-1/2" FNPT Galvanized Union (0313822207)
- ANVIL 2" MNPT Galvanized Plug (0319902565)
- ANVIL Tee, Forged Steel, 1 1/4 in, Class 3000 (0361502230)
- ANVIL 5" x 4" FNPT Galvanized Reducer (0311093405)
- ANVIL 1/4" FNPT Galvanized 90 Degree Elbow (0311000400)
- ANVIL Nipple Beck 3/8-in MPT Galvanized Steel 1-1/2-in L Galvanized (8700148250)
- SOUTHLAND 1 In. x 1 In. FPT Galvanized Coupling (511-205BG)
- Anvil Galvanized Pipe Fittings