Shop All Galvanized Pipe Fittings
Anvil
3/4" x 3/8" FNPT Galvanized 90 Degree Reducing Elbow
Mfr # 0311008007
Zoro # G2849309
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311008007
- Zoro # G2849309
- UPC # 690291346668
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Pipe Size (Fittings) | 3/4" x 3/8" |
Pipe Size | 3/4 in, 3/8 in |
Fitting Pipe Size | 3/4 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" CPI x 1/2" MNPT Brass Connector (6-8 FBZ-B)
- BIG JOHN Toilet Seat, With Cover, ABS plastic, Round or Elongated, White (3W)
- MOEN Cartridge Nut (137513)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 6 (793LZ4)
- ANVIL 2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907846)
- ANVIL 3/4" FNPT Galvanized Hex Locknut (0319913489)
- ANVIL 1 Galvanized Malleable Cap, Lead Free, 150 PSI (0819900606)
- ANVIL 1-1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016802)
- ANVIL Tee, Forged Steel, 2 in, NPT, Class 3000 (0361502271)
- ANVIL UNION FMLE 1.25"" GALV (8700163556)
- ZORO SELECT 1" FNPT Galvanized Tee (1MPF4)
- Anvil Galvanized Pipe Fittings