Shop All Galvanized Pipe Fittings
Anvil
3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee
Mfr # 0311038202
Zoro # G2849169
original price:
$11.95
9% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311038202
- Zoro # G2849169
- UPC # 690291346071
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 3/4" x 1/2" |
Fitting Pipe Size | 3/4 in x 3/4 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- OAKBROOK COLLECTION Fct Crtrdg Assembly H/C (RP 81606BC)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2972)
- ANVIL 2" FNPT Galvanized Coupling (0311081202)
- ANVIL 3/4" FNPT x 1/2" MNPT Galv 90 Degree Street Elbow (0311019004)
- ANVIL NIPPLE GALV 1.5 in. X 9 in. (8700154555)
- ANVIL 1" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311008601)
- ANVIL 1/4" FNPT Galvanized 90 Degree Elbow (0311000400)
- ANVIL 1/4X2 Galv Nipples 1557 (8700147609)
- B & K/MUELLER INDSIMPORT 12x212 Galv Nipple (563-025HN)
- Anvil Galvanized Pipe Fittings