Shop All Galvanized Pipe Fittings
Anvil
3/4" x 3/4" x 1-1/4" FNPT Galvanized Reducing Tee
Mfr # 0311045207
Zoro # G5829677
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311045207
- Zoro # G5829677
- UPC # 690291029714
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/4" x 1-1/4" |
Pipe Size (Fittings) | 3/4" x 3/4" x 1-1/4" |
Pipe Size | 1 1/4 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 4" Press Lead Free Brass Italian Ball Valve (JP-100XL)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- DELTA Tub Spout, Pull-Up Diverter (RP72565RB)
- DYNALON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (610855-0006)
- ANVIL 1/2 Galvanized Malleable 90 Degree Elbow (0811000819)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in (0361309727)
- ANVIL 3" MNPT Galvanized Square Head Plug (0319902649)
- ANVIL 3/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027007)
- ANVIL 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319906848)
- ANVIL 1" FNPT Galvanized Wye (0311067003)
- PROSOURCE Pipe Nipple Galv 2X3 In (2X3G)
- Anvil Fittings