Shop All Black Pipe Fittings
Anvil
3/4 X 3-1/2 Black Steel Pipe Nipple
Mfr # 0830020202
Zoro # G108595894
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Pipe Size - Pipe Fitting 3/4/2024
- Overall Pipe Length 3/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0830020202
- Zoro # G108595894
- UPC # 69029105111
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4/2024 |
Overall Pipe Length | 3/1/2002 |
Details
Basic Fitting Material | Steel |
Description
CONNECTION TYPE: MNPTCONSTRUCTION: SteelFITTING TYPE: Pipe NippleWORKING PRESSURE RATING: 150 PSICOLOR FINISH: Black LEAD FREE: Yes **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BR Angle Valve, FNPT Inlet 1-1/2" (AV150-I)
- ZORO SELECT 1/8" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF2)
- STEEL & OBRIEN 1" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1-316)
- ZORO SELECT Stopper, White, Rubber, 3" L (EZ-30109)
- ANVIL 1" x 1/4" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300039005)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361200603)
- ANVIL 2" Female NPT x Female NPT Steel Merchant Coupling Class 300 (0320201080)
- ANVIL 1-1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105804)
- ANVIL 1/8" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361300205)
- ANVIL 1/4" Male NPT Malleable Iron Square Head Plug Class 150 (0318901485)
- ANVIL 1/8" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822000)
- Anvil Fittings