Shop All Black Pipe Fittings
Anvil
3/4 X 2 Black Steel Pipe Nipple
Mfr # 0830019600
Zoro # G908596183
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Pipe Size - Pipe Fitting 3/4/2024
- Overall Pipe Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0830019600
- Zoro # G908596183
- UPC # 69029105108
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4/2024 |
Overall Pipe Length | 2 |
Details
Basic Fitting Material | Steel |
Description
CONNECTION TYPE: MNPTCONSTRUCTION: SteelFITTING TYPE: Pipe NippleWORKING PRESSURE RATING: 150 PSICOLOR FINISH: Black LEAD FREE: Yes **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BK Products Schedule 80 1/2 in. MIP X 1/2 in. D MIP PVC 2 in. Nipple (403-020)
- ANVIL Riser Clamp, Tube Sz 2 In, 10 3/8 In L (0500421060)
- TRANSAIR Pipe Fixing Clip Spacer, Transair (6697 00 03GR)
- ZORO SELECT 3/4" MNPT 316 SS Hex Plug (60HP112N034)
- ANVIL 1/4" Female NPT x Female NPT Steel Easy Alignment Coupling Class 150 (0320201767)
- ANVIL Female NPT x Female NPT x Female NPT Forged Steel Tee (0361025406)
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300153004)
- ANVIL 3" x 2" Flanged x Flanged Cast Iron Concentric Reducer Coupling Class 125 (0306058405)
- ANVIL 3/4" x 3/4" x 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038401)
- ANVIL Hex Head Plug, Cast Iron, 1/2", Class 150 (0318903648)
- ANVIL 2" x 2" x 1-1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300046208)
- Anvil Black Pipe Fittings