Shop All Black Pipe Fittings
Anvil
3/4" x 1/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000
Mfr # 0361330608
Zoro # G8561104
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4" x 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361330608
- Zoro # G8561104
- UPC # 690291090264
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/8" |
Hex Size | 1-5/8" |
Outside Dia. | 1-1/16" |
Pipe Size (Fittings) | 3/4" x 1/8" |
Pipe Size | 1/8 in, 3/4 in |
Fitting Pipe Size | 3/4 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 3/4 in, Male, NPT, 1/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5502505)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (2GKF6)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair EV9270-72 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6302)
- ZORO SELECT 1/4" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ8)
- ANVIL 3-1/2" x 3" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908522)
- ANVIL 2" Socket Socket Socket Black Forged Steel Tee Class 3000 (0362026205)
- ANVIL 2-1/2" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908167)
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron Coupling Class 300 (0310538202)
- ANVIL 1-1/4" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073405)
- ANVIL 3/4" x 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310007802)
- B & K/MUELLER INDS(IMPORT) 3/4Xclose Blk Nipple (584-001HN)
- Anvil Fittings