Shop All Black Pipe Fittings
Anvil
3/4" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000
Mfr # 0361330707
Zoro # G4964391
original price:
$3.98
37% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 3/4" x 1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361330707
- Zoro # G4964391
- UPC # 690291090271
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Hex Size | 1-1/16" |
Pipe Size (Fittings) | 3/4" x 1/4" |
Outside Dia. | 1-1/16" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/4 in |
Pipe Size | 1/4 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Forged Steel, Black Oxide, Class Class 6000, For Pipe Schedule XXS/XXH, 3/4 in, Male, NPT, 1/4 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3" O.D., 3 in H (EV961716-75)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished (31W-2.5X2-1-304)
- ZORO SELECT 3/4" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (464-001)
- ANVIL 3/4" x 1/2" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330905)
- ANVIL 2" x 1-1/2" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333503)
- ANVIL 1/2" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330400)
- ANVIL 3" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361169204)
- ANVIL 1/4" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300031200)
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310087606)
- ZORO SELECT 2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P577)
- Anvil Fittings