Shop All Galvanized Pipe Fittings
Anvil
3/4 x 1/2 Galvanized Malleable HeX Bushing, Lead Free, 150 PSI
Mfr # 0819905605
Zoro # G508596200
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Galvanized Malleable
- Pipe Size - Pipe Fitting 3/4 x 1/2
- Overall Pipe Length 7-8/24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0819905605
- Zoro # G508596200
- UPC # 69029188522
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 x 1/2 |
Overall Pipe Length | 7-8/24 |
Details
Basic Fitting Material | Galvanized Malleable |
Description
3/4 In X 1/2 In Galvanized Malleable HeX Bushing150 PSILead Free **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" COPPER TEE (450-152)
- JONES STEPHENS Oil Rubbed Bronze Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105RB)
- LEGEND VALVE 1 X 3/4 T4441NL PAKXPAKXPAK TE (313-397NL)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 24" L (ZUSA-PF-1188)
- ANVIL 8700146809 .13 x .75 in. Close Galvanized Nipple (228791)
- ANVIL 3/4" FNPT Galvanized Floor Flange (0311105209)
- ANVIL 1" FNPT Galvanized Cross (0311070205)
- ANVIL Hex Bushing, Forged Steel, 2 x 1 in (0361309842)
- ANVIL COUPLE MALL 2"" GALV (8700133807)
- ANVIL Union, Forged Steel, 1 1/2", NPT, Class 3000 (0361504608)
- ZORO SELECT 1/2" x 1/8" FNPT Galvanized Reducer (511-330HC)
- Anvil Fittings