Shop All Galvanized Pipe Fittings
Anvil
3/4 Tee, Galvanized Malleable, 150 PSI, Lead Free
Mfr # 0811030006
Zoro # G408596232
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Galvanized Malleable
- Pipe Size - Pipe Fitting 3-4/24
- Fitting Connection Type Standard
- Overall Pipe Length 2-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0811030006
- Zoro # G408596232
- UPC # 69029188037
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-4/24 |
Overall Pipe Length | 2-5/8 |
Details
Basic Fitting Material | Galvanized Malleable |
Fitting Connection Type | Standard |
Description
Galvanized Pipe Tees are made of solid Galvanized Malleable or Cast Iron for long lasting durability and dependability. Used for connecting three pipes of same or different sizes together. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Veil 1-Pc Toilet For Hidden Cords (1381-HC-0)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361189400)
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .028 Wall @ 12" (G1378)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND21)
- ANVIL 2" FNPT Galvanized Tee (0311030803)
- ANVIL 1-1/4" x 1" FNPT Galvanized Reducer (0311087605)
- ANVIL 2-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311017404)
- ANVIL 1-1/2" MNPT x 1-1/4" FNPT Galvanized Face Bushing (0319911681)
- ANVIL 1/2" FNPT Galvanized Tee (0311029805)
- ANVIL STZ Industries 1/2 in. FIP each Galvanized Malleable Iron Lock Nut (311UPLN-12)
- SMITH-COOPER Cap, Galvanized, 150lb, 4" (4316010322)
- Anvil Galvanized Pipe Fittings