Shop All Galvanized Pipe Fittings
Anvil
3/4" NPT Galvanized Coupling
Mfr # 0321201147
Zoro # G1128312
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0321201147
- Zoro # G1128312
- UPC # 690291374302
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
API Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 1-1/2" x 1-1/2" NOM C Copper DWV Reducing Tee (911RR 2X11/2X11/2)
- SANI-LAV Sensor Faucet, Battery Powered (ESB2RL)
- DELTA Conversion Kit, 1500 To 1700 Series (RP29405)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80, Wall Thickness: 1/8 in (40501)
- ANVIL COUPLE 1.25""X1"" GALV (8700135505)
- ANVIL 3" FNPT Galvanized 90 Degree Elbow (0311002208)
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- ANVIL 90 Elbow, Forged Steel, 3/4 in, NPT (0361502453)
- ANVIL 8700132650 .5 in. Galvanized Pipe Cap (228148)
- ANVIL Hex Bushing, Forged Steel, 1 x 3/4 in (0361309578)
- LEGEND VALVE 2-1/2 X 3/4 GALV. HEX BUSHING (352-632C)
- Anvil Fittings