Shop All Galvanized Pipe Fittings
Anvil
3/4" MNPT Galvanized Square Head Plug
Mfr # 0319901609
Zoro # G6166763
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Square Head Plug
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0319901609
- Zoro # G6166763
- UPC # 690291353550
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
Square Head Plug, 3/4 in Nominal Pipe Size, Steel, Galvanized, Class Class 150, Male NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (802-015)
- COMMERCIAL COOL Brita Water Filter Replacements, White, 6 Pack (CCWFB6)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- JOHN GUEST Push-to-Connect Union Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI0312W-PK10)
- ANVIL EXTENSION GALV 1/2"" (8700171856)
- ANVIL 1-1/4" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319907283)
- ANVIL 2" FNPT Galvanized Union (0313822181)
- ANVIL 1" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906681)
- ANVIL 1" MNPT Galvanized Plug (0319902441)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in (0361309727)
- ANVIL 1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee (0311046007)
- Anvil Galvanized Pipe Fittings