Shop All Black Pipe Fittings
Anvil
3/4" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150
Mfr # 0310066808
Zoro # G0370316
original price:
$21.85
4% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Wye
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310066808
- Zoro # G0370316
- UPC # 690291025365
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Description
Wye, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS Plastic Trends G304 PVC Gasketed SDR Sewer Wye 4 in. (48109)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP8VUC8)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1002)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067400)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310066600)
- ANVIL 3" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310068002)
- ANVIL 1/8" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822000)
- ANVIL 1-1/2" x 1-1/2" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310045406)
- ANVIL 2-1/2" Female NPT Malleable Iron Hex Locknut Class 150 (0318913720)
- ZORO SELECT 1-1/2" FNPT Malleable Iron Union with Brass Seat Class 300 (4316002862)
- Anvil Black Pipe Fittings