Shop All Black Pipe Fittings
Anvil
3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300
Mfr # 0310516208
Zoro # G3644925
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310516208
- Zoro # G3644925
- UPC # 069029102720
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Tee, Malleable Iron, Class Class 300, For Pipe Schedule 80, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Elbow Supply (710C)
- ANVIL Cap Mall Black 3/4 (8700132254)
- PROSOURCE Plug Galv Malleable 1/8 (31-1/8G)
- AQUATROL Adjustable Relief Valve, 3/4 In, 125 psi (69B1A1M2U1-125)
- ANVIL 3" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310517404)
- ANVIL 1" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310516406)
- ANVIL ELBOW 90 BLACK1/2""STREET (8700127304)
- ANVIL 2" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310545405)
- ANVIL 1-1/2" Female NPT Malleable Iron Cap Class 150 (0318900685)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101603)
- ZORO SELECT 2" Black Steel Threaded Flange (FLCS1RFTHD200)
- Anvil Fittings