Shop All Black Pipe Fittings
Anvil
3/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150
Mfr # 0310062203
Zoro # G2730637
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Street Tee
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310062203
- Zoro # G2730637
- UPC # 690291025266
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
Street Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Male, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Condensing Vertical Vent Termination, 2x4 Concentric (20" above Roof) (224356NPP)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" (JF-100TFM)
- ONWARD Assorted Washer Kit 380 Pieces (AK04R)
- NIBCO 1-1/2" x 1-1/4" NOM C x FTG Copper Reducing Bushing (9012 11/2X11/4)
- ANVIL 1-1/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062609)
- ANVIL 1" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062401)
- ANVIL 3/8" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310061809)
- ANVIL 1/2" x 1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310039607)
- ANVIL 3/4" Male NPT Malleable Iron Square Head Plug Class 125 (0318902400)
- ANVIL 1/2 x 1-1/8 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830014403)
- ZORO SELECT Flange, Steel, 2 1/2" Pipe Size, Class 600 (BULK-PF-449)
- Anvil Black Pipe Fittings