Shop All Black Pipe Fittings
Anvil
3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300
Mfr # 0310500806
Zoro # G3670082
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310500806
- Zoro # G3670082
- UPC # 690291026683
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
90 Degrees Elbow, Malleable Iron, Class Class 300, For Pipe Schedule 80, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1/2 in Pipe Size (412005)
- PARKER 5/8" x 3/8" Compression Union Tee (P10TU6)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (1VER6)
- ANVIL 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310502000)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310501200)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310500202)
- ANVIL 1" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300001005)
- ANVIL 1" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508205)
- ANVIL 3" Flanged x Flanged x Flanged Cast Iron Wye Class 125 (0306050402)
- ANVIL Female NPT x Female NPT Forged Steel Reducer (0361177306)
- Anvil Fittings