Shop All Galvanized Pipe Fittings
Anvil
3/4 Galvanized Malleable 90 Degree Street Elbow, Lead Free, 150 PSI
Mfr # 0811016419
Zoro # G208596272
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Black Malleable
- Pipe Size - Pipe Fitting 3-4/24
- Overall Pipe Length 3-3/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0811016419
- Zoro # G208596272
- UPC # 69029188010
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-4/24 |
Overall Pipe Length | 3-3/6 |
Details
Basic Fitting Material | Black Malleable |
Description
3/4 In Galvanized Malleable 90 Degree Street Elbow150 PSILead Free **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1CNV6)
- HOME PLUS Laundry Faucet 2Hdl Chm (357131)
- CHICAGO FAUCET Inside Sill Fitting (293-244RCF)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Matte Black (D2-MB)
- ANVIL 1-1/4" x 1" FNPT Galvanized Reducer (0311087605)
- ANVIL 3" FNPT Galvanized 90 Degree Elbow (0311002208)
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow (0311023600)
- ANVIL STZ Industries 1/2 in. FIP each Galvanized Malleable Iron Lock Nut (311UPLN-12)
- ANVIL 2" x 1-1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311010409)
- ANVIL Flange, Cast Iron, 1 1/2 in Pipe Size (0309002608)
- SOUTHLAND 3/4 In. x 1-1/2 In. Welded Steel Galvanized Nipple (10501)
- Anvil Galvanized Pipe Fittings