Shop All Black Pipe Fittings
Anvil
3/4" Female NPT x Female NPT Forged Steel Coupling Class 6000
Mfr # 0361249006
Zoro # G7513125
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361249006
- Zoro # G7513125
- UPC # 690291089718
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Coupling, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 3/4 in, Female, NPT, 3/4 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA12)
- WATTS WATER TECHNOLOGIES Plumb Pak PP20047LF Stop Valve, 5/8 x 3/8 x 1/4 in Connection, Compression, Brass Body (LFPBQT-218)
- COMPONENT HARDWARE Hose, Pre-Rinse(44") (KC50-Y004-44)
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" (N01028)
- ANVIL 1/2" Female NPT x Female NPT Forged Steel Coupling Class 6000 (0361248800)
- ANVIL 1" Female NPT x Female NPT Forged Steel Coupling Class 6000 (0361249204)
- ANVIL 3/4" x 3/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361330806)
- ANVIL 8700139952 .75 x 4.5 in. Steel Pipe Fitting Black Nipple (175448)
- ANVIL 3/4" Socket Socket Black Forged Steel Union Class 3000 (0362501009)
- ANVIL 3/8" Female NPT Malleable Iron Cap Class 150 (0318900081)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FF5)
- Anvil Black Pipe Fittings