Shop All Galvanized Pipe Fittings
Anvil
3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow
Mfr # 0311027403
Zoro # G2897828
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311027403
- Zoro # G2897828
- UPC # 690291347283
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
45 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Remote Control Stand, Neorest, Chrome (YS990#CP)
- MILWAUKEE TOOL TRAPSNAKE 6 ft. Toilet Auger (49-16-3576)
- ASCO 120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- NVENT CADDY Strut Pipe Clamp, Size 3 In, Max. Load (Lb.): 800 (RIGD0300EG)
- ANVIL 3/4" FNPT Galvanized Wye (0311066807)
- ANVIL 1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016208)
- ANVIL 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907804)
- ANVIL 1-1/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (0319907200)
- ANVIL 3/4" FNPT Galvanized Hex Locknut (0319913489)
- ANVIL COUPLE MALL 2"" GALV (8700133807)
- ANVIL ELBOW 90 1.25"" GALV (8700124301)
- Anvil Fittings