Shop All Galvanized Pipe Fittings
Anvil
3/4" FNPT x 1/2" MNPT Galv 90 Degree Street Elbow
Mfr # 0311019004
Zoro # G9787784
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311019004
- Zoro # G9787784
- UPC # 690291346651
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1/2 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL02)
- LEGEND VALVE 1/2" PERT TUBE 100 FT COIL (500-12-100)
- ZORO SELECT 1" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF04)
- LEGEND VALVE 1/2" T-536HP HEAVY NO-KINK (107-277)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- ANVIL FLANGE FLOOR 1"" GALV (8700164356)
- ANVIL ELBOW 90 STREET1.25""GALV (8700127908)
- ANVIL 1-1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016802)
- ANVIL 1/2" FNPT Galvanized 45 Degree Elbow (0311023402)
- ANVIL 3/4" x 1/2" FNPT Galvanized Reducer (0311086003)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361307952)
- Anvil Fittings