Shop All Galvanized Pipe Fittings
Anvil
3/4" FNPT Galvanized Union
Mfr # 0313822082
Zoro # G6158144
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0313822082
- Zoro # G6158144
- UPC # 690291354267
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Union, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 200, 1-1/2 In., FNPT (1153 1-1/2)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 4 in Pipe Size (160-511)
- AMERICAN STANDARD Diverter Cartridge, Metal/Ceramic (M951479-0070A)
- LEGEND VALVE 1/2" X 4" 304 SS NIPPLE (304-066)
- ANVIL 1/2" x 3/8" x 3/8" FNPT Galvanized Reducing Tee (0311037600)
- ANVIL 4" FNPT Galvanized Cap (0319901005)
- ANVIL 8700152658 1 x 72 in. Galvanized Cut Pipe (439573)
- ANVIL UNION GRND JOINT3/4""GALV (8700163457)
- ANVIL 2" FNPT Galvanized Union (0313822181)
- ANVIL FLANGE FLOOR 1.5"" GALV (8700164455)
- ANVIL Hex Bushing, Forged Steel, 1 x 3/4 in (0361309578)
- Anvil Galvanized Pipe Fittings