Shop All Galvanized Pipe Fittings
Anvil
3/4" FNPT Galvanized Hex Locknut
Mfr # 0319913489
Zoro # G0074299
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319913489
- Zoro # G0074299
- UPC # 690291354083
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Hex Size | 1-7/16" |
Pipe Size (Fittings) | 3/4" |
Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Overall Length | 3/8 in |
Description
Locknut, 3/4 in Nominal Pipe Size, Class Class 150, Galvanized, Malleable Iron, Female NPT, For Pipe Schedule 40, 150 psi Max. Steam Pressure, -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 00038, 0.500 ID X .750 OD X 50 FT [Each] (TTY2475.500X.750X50FT)
- ANVIL 3/4" FNPT Galvanized 90 Degree Elbow (0311001002)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611PL)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/2" x 1-1/4" Pipe Size (1VGF2)
- ANVIL 3/4" FNPT Galvanized Wye (0311066807)
- ANVIL Tee, Forged Steel, 1 1/4 in, Class 3000 (0361502230)
- ANVIL 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028203)
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow (0311023600)
- ANVIL 3/4" FNPT Galvanized Cap (0319900569)
- ANVIL 3/4" FNPT Galvanized Coupling (0311080402)
- ANVIL 1" x 1/2" FNPT Galvanized Reducer (0311087001)
- Anvil Galvanized Pipe Fittings