Shop All Galvanized Pipe Fittings
Anvil
3/4" FNPT Galvanized Cross
Mfr # 0311070007
Zoro # G9465425
original price:
$24.89
9% off
new price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311070007
- Zoro # G9465425
- UPC # 690291346965
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in x 3/4 in |
Fitting Side D Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
Cross, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (526-XKABCP)
- BRAY 24VDC SER63 SOLENOID NEMA4 (630250-21401536)
- ZURN Closet Bolt Wax Ring Kit, Floor, 1-1/4in.H (Z5972-COMB)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Bathroom Faucet, Chrome (6055205.002)
- ANVIL 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906368)
- ANVIL FLANGE FLOOR 1/4"" GALV (8700164158)
- ANVIL Square Head Plug, Forged Steel, 3/4 in (0361307978)
- ANVIL 8700149100 .5 x 1.5 in. Galvanized Nipple (229138)
- ANVIL 3/4" FNPT Galvanized Waste Nut (0311103204)
- ANVIL 1/2" MNPT Galvanized Square Head Plug (0319901567)
- ANVIL Hex Bushing, Forged Steel, 1/2 x 1/4 in (0361309347)
- Anvil Fittings