Shop All Galvanized Pipe Fittings
Anvil
3/4" FNPT Galvanized Coupling
Mfr # 0311080402
Zoro # G8556012
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311080402
- Zoro # G8556012
- UPC # 690291348297
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve 1/2" Nc 5/150Airwater Brass (8210G202)
- KOHLER 13/16" Male 0.5 Gpm Vandal-Resistant Spray; Non-Aerated (18016-CP)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT014100)
- COMPONENT HARDWARE Brushed Aluminum Corner Cross Brace Fitting For 1-5/8" OD Legs (A35-1010)
- ANVIL COUPLE 1.5""X1.25"" GALV (8700135653)
- ANVIL 3/4" FNPT Galvanized Tee (0311030001)
- ANVIL 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028203)
- ANVIL 6" x 4" FNPT Galvanized Reducer (0311093603)
- ANVIL 1-1/4" x 1-1/4" x 3/4" FNPT Galvanized Reducing Tee (0311042600)
- ANVIL CAP MALL 1.5"" GALV (8700132858)
- THRIFCO PLUMBING 1-1/4 Inch x 1 Inch Galvanized Steel 90 Degrees Reducer Elbow (5217020)
- Anvil Fittings