Shop All Galvanized Pipe Fittings
Anvil
3/4" FNPT Galvanized 90 Degree Elbow
Mfr # 0311001002
Zoro # G8555915
original price:
$4.59
8% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311001002
- Zoro # G8555915
- UPC # 690291346415
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Kit, Vacuum Breaker (1061177)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4"Tube OD, SS (N2501-12-12-SS)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 100m, PK20 (255044-75)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- ANVIL 1" FNPT Galvanized Coupling (0311080600)
- ANVIL 2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311017206)
- ANVIL 8700152104 1 x 8 in. Steel Pipe Fitting Galvanized Nipple (229500)
- ANVIL 2" x 2" x 1" FNPT Galvanized Reducing Tee (0311049209)
- ANVIL 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016406)
- ANVIL 3/4" x 3/4" x 1/4" FNPT Galvanized Reducing Tee (0311038608)
- ANVIL 1-1/4" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319907283)
- Anvil Fittings