Shop All Galvanized Pipe Fittings
Anvil
3/4" FNPT Galvanized 45 Degree Elbow
Mfr # 0311023600
Zoro # G8555967
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311023600
- Zoro # G8555967
- UPC # 690291346903
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT P-Trap, Silver Drain (35095)
- THRIFCO PLUMBING 1/2 Inch Male Thread x 3/4 Inch Slip PVC Adapter SCH 40 (8113168)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", FKM, Socket, 150 PSI (YS53-050VS-PV)
- PFISTER Arkitek 1-Handle Tub & Shower Trim In Brushed Nickel (LG89-8LPMK)
- ANVIL 1 x 3/4 Galvanized Malleable HeX Bushing, Lead Free, 150 PSI (0819906645)
- ANVIL 1/2" MNPT Galvanized Square Head Plug (0319901567)
- ANVIL 1/2" MNPT x 1/8" FNPT Galvanized Bushing (0319905568)
- ANVIL 1/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026801)
- ANVIL 3/4 In X Close Galvanized Steel Pipe Nipple 150 PSI Lead Free (831019005)
- ANVIL 1/2" FNPT Galvanized Floor Flange (0311105001)
- ZORO SELECT Reducing Coupling, 2"x1-1/2", 300 gal. (4316011434)
- Anvil Galvanized Pipe Fittings