Shop All Black Pipe Fittings
Anvil
3/4", Cast Iron Hex Head Bull Plug
Mfr # 0318901600
Zoro # G800714241
original price:
$1.59
6% off
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Hex Head Bull Plug
- Standards ASME B16.3, FM Approved, UL Listed
- Pipe Size (Fittings) 3/4"
- Plug Construction Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318901600
- Zoro # G800714241
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Hex Head Bull Plug |
Item | Hex Head Bull Plug |
Standards | ASME B16.3, FM Approved, UL Listed |
Plug Construction | Solid |
Max. Steam Pressure | 125 psi @ 350 Degrees F |
Temp. Range | -20 Degrees to 150 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Pressure Level | Medium Pressure (300-999 psi) |
Color | Black |
Plug Drive Style | Square |
Fitting Shape | Plug |
Includes Seal | No |
Maximum Operating Pressure | 125 psi @ 350 Degrees F |
Class | Class 150 |
Class/Pressure | Class 150 125 psi @ 350 Degrees F |
Description
Hex Head Bull Plug, 3/4 in Nominal Pipe Size, Cast Iron, Class Class 150, 125 psi @ 350 Degrees F Maximum Operating Pressure, 125 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS ANSI Size 10 W70 Series, 5/2 Single-Solenoid Controlled, Standard Temp, Spool (W7076C6331W)
- BANJO Mini T-Line Strainer, 3/4", 50 Mesh (LSTM075-50)
- KISSLER RH Ceramic Cartridge, Brass, 2-13/16" Size (AB11-0905H)
- ZORO SELECT Shower Drain Grid, Pipe Dia 6 In, CI (1PPF3)
- ANVIL FNPT, Forged Steel Anvilet (0766260616)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001208)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310015607)
- ANVIL Socket Weld, Black Forged Steel Reducer Insert, Class 3000 (0362205007)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310525605)
- ANVIL Reducing Tee Pipe Fitting 0.50 x 0.50 x 0.75 in. (45136)
- LEGEND VALVE 2-1/2" BLACK SQUARE HEAD PLUG (350-409)
- Anvil Black Pipe Fittings