Shop All Black Pipe Fittings
Anvil
3/4" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125
Mfr # 0300028503
Zoro # G1662193
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300028503
- Zoro # G1662193
- UPC # 690291012402
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Pipe Size | 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
45 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Brass, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-211)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (08359-0014)
- OTC Replacement Gasket (33853)
- ANVIL 1-1/4" FNPT Cast Iron 45 Degree Elbow Class 125 (0300028701)
- ANVIL 2" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300028909)
- ANVIL 2-1/2" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300029006)
- ANVIL 1" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067004)
- ANVIL 2" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907680)
- ANVIL 3" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310031208)
- LEGEND VALVE 1-1/4 X 3/4 BLACK HEX BUSHING (350-617)
- Anvil Black Pipe Fittings