Shop All Black Pipe Fittings
Anvil
3/4 Black Malleable Union
Mfr # 0812508208
Zoro # G908595902
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Black Malleable
- Pipe Size - Pipe Fitting 3/4/2024
- Overall Pipe Length 1/15/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0812508208
- Zoro # G908595902
- UPC # 69029196399
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4/2024 |
Overall Pipe Length | 1/15/2016 |
Details
Basic Fitting Material | Black Malleable |
Description
CONNECTION TYPE: FNPTCONSTRUCTION: Black MalleableFITTING TYPE: UnionWORKING PRESSURE RATING: 150 PSICOLOR FINISH: Black LEAD FREE: Yes **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Barbed, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6521 62 22WP2)
- IN-SINK-ERATOR Tailpiece (8219)
- KISSLER 1/2" Tub Spout 5-1/8" Dia., Chrome (82-0014)
- ICE-O-MATIC Inline Water Filter, 3/8 in. Compression (IFI8C)
- ANVIL 1-1/4" x 1-1/4" x 3/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300039807)
- ANVIL 1/8" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361100209)
- ANVIL 1/2" MNPT Forged Steel Hex Head Plug Class 6000 (0361313000)
- ANVIL 1/2" x 1/2" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310037205)
- ANVIL 3/4Xclose Black Nipples 1704 (8700139606)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310081203)
- ZORO SELECT Pipe, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-14985)
- Anvil Black Pipe Fittings