Shop All Black Pipe Fittings
Anvil
3/4 Black Malleable Square Head Plug
Mfr # 0818902405
Zoro # G708596307
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Black Malleable
- Pipe Size - Pipe Fitting 3/4/2024
- Overall Pipe Length 1/1/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0818902405
- Zoro # G708596307
- UPC # 69029187922
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4/2024 |
Overall Pipe Length | 1/1/2016 |
Details
Basic Fitting Material | Black Malleable |
Description
CONNECTION TYPE: MNPTCONSTRUCTION: Black MalleableFITTING TYPE: PlugWORKING PRESSURE RATING: 150 PSICOLOR FINISH: Black LEAD FREE: Yes **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER GCLWS302019 30X20 Cast Iron Single Bowl Wall Mount Sink, White (GCLWS302019)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- ZORO SELECT Brass Coupling, FNPT, 1/2" x 1/8" Pipe Size (22UL48)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. (ZUSA-HT-3368)
- ANVIL 2-1/2" x 2-1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310053202)
- ANVIL 3" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091004)
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT Black Forged Steel 45 Degree Lateral Class 3000 (0361109887)
- ANVIL 1-1/4" x 1-1/4" x 1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300040003)
- ANVIL 8700159158 .25 in. Black Square Head Plug (230961)
- ANVIL 5" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308003805)
- ZORO SELECT 3/4" Female NPT x Female NPT Black Forged Steel Coupling (1MNA4)
- Anvil Black Pipe Fittings