Shop All Black Pipe Fittings
Anvil
3/4" Female NPT x Female NPT Black Forged Steel Threaded Union Class 3000
Mfr # 0361530405
Zoro # G9695743
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361530405
- Zoro # G9695743
- UPC # 690291644641
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 2-3/8" |
Pipe Size (Fittings) | 3/4" |
Hex Size | 2-3/8" |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Lug Union, Steel, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Pressure Relief Valve, 3 In, 5 to 100 psi (RVTX300V-PV)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 3 in Pipe Size (06114)
- ZURN 3/4" VR10XL LEAD FREE (34-VR10XL)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G174)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel Threaded Union Class 3000 (0361531205)
- ANVIL 4" Female NPT x Female NPT Black Forged Steel Threaded Union Class 3000 (0361531809)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Threaded Union Class 3000 (0361530207)
- ANVIL 1-1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310017009)
- ANVIL 1-1/4" x 1" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310043203)
- ANVIL 1-1/4" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310087804)
- SOUTHLAND Floor Flange, 1/2 in, Threaded, Iron, 300 psi Max Pressure (521-603HP)
- Anvil Fittings