Shop All Black Pipe Fittings
Anvil
3/4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000
Mfr # 0361119803
Zoro # G8559966
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361119803
- Zoro # G8559966
- UPC # 690291088452
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1-13/16" |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Tee, Forged Steel, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Quick Acting Tubing Cutter, Aluminum (151)
- AMERICAN STANDARD 25-1/8" W x 21-1/8" L x 17-1/2" H, Wall Mount, Vitreous china (9512999.020)
- PRIMELINE TOOLS 3-1/4 in. "H x 1 in "W, adhesive, Medicine Cabinet Pull Tab, Acrylic (M 6102)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 24", Brushed Nickel (GB2023-24BN)
- ANVIL 3/8" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361119407)
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361120405)
- ANVIL 4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361121205)
- ANVIL 1/2 X 2 Black Steel Pipe Nipple (0830014809)
- ANVIL 3/4 In. X 2 In. Black Steel Pipe Nipple 150 PSI Lead Free (830019600)
- ANVIL 1-1/4" x 1-1/4" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042601)
- BANJO 3" Flanged x Flanged x Flanged Manifold Flanged Tee (M300TEE)
- Anvil Black Pipe Fittings