Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Merchant Coupling, Class 300
Mfr # 0320201049
Zoro # G4157036
original price:
$27.36
36% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0320201049
- Zoro # G4157036
- UPC # 069029135735
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Merchant Full Coupling, Steel, Class Class 300, For Pipe Schedule 80, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VOCCP)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FF5)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3/4" Adapter x 3/4" Female NPT (BULK-CGF-266)
- KOHLER Bryant Round Drop-In Bathroom Sink With Single Faucet Hole (2714-1-96)
- ANVIL FNPT, Black Forged Steel Merchant Coupling, Class 300 (0320201031)
- ANVIL FNPT, Black Forged Steel Merchant Coupling, Class 300 (0320201056)
- ANVIL FNPT, Black Forged Steel Merchant Coupling, Class 300 (0320201064)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308008804)
- ANVIL FNPT, Forged Steel Union (0361520802)
- ANVIL Flanged, Cast Iron Wye, Class 125 (0306050402)
- ANVIL Nipple 1/4-in MPT Black Steel 3-1/2-in L Black (8700137006)
- Anvil Black Pipe Fittings