Shop All Black Pipe Fittings
Anvil
3/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000
Mfr # 0361168008
Zoro # G2282360
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361168008
- Zoro # G2282360
- UPC # 690291088971
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 1-3/8" |
Pipe Size (Fittings) | 3/4" |
Fitting Pipe Size | 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0025)
- GT WATER PRODUCTS Plunger Master Drain (MP100-1)
- HAM-LET Front and Back Ferrule, SS, 1/4in., PK10 (760LS SS 1/4-10PK)
- AMERICAN STANDARD Spring Rod Assembly LH (738493-0070A)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168800)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361167802)
- ANVIL 2-1/2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361169006)
- ANVIL 1-1/4" Female NPT x Female NPT Steel Easy Alignment Coupling Class 150 (0320201817)
- ANVIL 1/4" Female NPT Malleable Iron Hex Locknut Class 150 (0318913365)
- ANVIL 1-1/4 x 5 Black Steel Pipe Nipple, Lead Free, 150 PSI (0830029609)
- LEGEND VALVE 1-1/2" BLACK COUPLING (350-507)
- Anvil Fittings