Shop All Black Pipe Fittings
Anvil
3/4" Female NPT x Female NPT Black Forged Steel Coupling Class 3000
Mfr # 0361155807
Zoro # G8559993
original price:
$5.26
26% off
new price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361155807
- Zoro # G8559993
- UPC # 690291088858
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 1-3/8" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Description
Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1X3/4 Galv Bushing 831 300 Series Steel (8700130852)
- NIBCO Press Caps, 1 (9172750HPC)
- KOHLER Lustra Seat/Open/C-Hng/Eb/Cotd (4666-CA-0)
- AMERICAN STANDARD Flush Valve Assembly V2 Vormax wTool (7381655-200.0070A)
- ANVIL 1/4" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361155203)
- ANVIL 1-1/4" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361156201)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361156409)
- ANVIL 2" x 1" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333305)
- ANVIL 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (0310526009)
- ANVIL 1" Female NPT x Female NPT Steel Easy Alignment Coupling Class 150 (0320201809)
- ANVIL Hex Head Plug, Cast Iron, 1/8", Class 150 (0318903523)
- Anvil Black Pipe Fittings