Shop All Black Pipe Fittings
Anvil
3/4" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000
Mfr # 0362001000
Zoro # G2840419
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362001000
- Zoro # G2840419
- UPC # 690291091292
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 1-27/64" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, Socket, 3/4 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC, Brass Solenoid Valve, 1/2 in Pipe Size, 0 psi Min Op Pressure Differential (8210G094)
- VIEGA Viega ProPress 45 street elbow, 1-1/4" x 1-1/4" (77063)
- TECHNIFIT Fitting, PTC, Female Straight Hex, 1/2" x 3/8" Female NPT (PCF1/2-N3)
- PARKER MALE TO FEMALE MICRO-VALVE (MV708-4)
- ANVIL 1-1/4" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001406)
- ANVIL 2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001802)
- ANVIL 1-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001604)
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300153806)
- ANVIL 2-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310031000)
- ANVIL 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310016803)
- ANVIL 3/4 In. Black Malleable Tee 150 PSI Lead Free (810030007)
- Anvil Fittings