Anvil

3/4" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel 45 Degree Lateral


product price: $107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Black Forged Steel
  • Specific Fitting Shape 45 Degree Lateral
  • Fitting Schedule/Class Class 3000
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Pipe Fitting Material Metal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size - Pipe Fitting 3/4"
Pipe Size (Fittings) 3/4"
Outside Dia. 1-27/32"
Fitting Side C Nominal Pipe Size 3/4 in
Fitting Side A Nominal Pipe Size 3/4 in
Fitting Pipe Size 3/4 in x 3/4 in x 3/4 in
Fitting Side B Nominal Pipe Size 3/4 in
Pipe Size 3/4 in

Description

45 Degrees Lateral Wye, Forged Steel, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.