Shop All Black Pipe Fittings
Anvil
3/4" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000
Mfr # 0362013203
Zoro # G2840367
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362013203
- Zoro # G2840367
- UPC # 690291091407
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1-27/64" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
45 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, Socket, 3/4 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tygon(R) 2001, Tubing, 1/4 in, 50 Ft, Clear (AE300017)
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 1800 W, 1 Phase (Mini-E 2-1)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (208-AC3438)
- ANVIL 3" x 2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300016201)
- ANVIL 1/2" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362013005)
- ANVIL 1" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362013401)
- ANVIL 1-1/4" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362013609)
- ANVIL 8700144705 2 x 4.5 in. Black Nipple (407700)
- ANVIL 2" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154804)
- ANVIL 1/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310026802)
- LEGEND VALVE 1/8" BLACK COUPLING (350-500C)
- Anvil Black Pipe Fittings