Shop All Chain & Cable Hooks
Anvil
300 2 ADJ F/INS LINE CLEVIS
Mfr # 0500220264
Zoro # G7575042
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Trade Size 2 in
- Standards ASTM A1011 CS, Type A, B or C; MSS SP58, SP69; UL/FM
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500220264
- Zoro # G7575042
- UPC # 69029114273
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Trade Size | 2 in |
Details
Material | Steel |
Standards | ASTM A1011 CS, Type A, B or C; MSS SP58, SP69; UL/FM |
Finish | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (29XP28)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-5PO-95)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 3 in W, Polyester, Yellow (EE2803DTX15)
- ANVIL 260 5 ZP STL ADJ CLEVIS HGR (0500359666)
- CAMPBELL CHAIN & FITTINGS 7/8" Cam-Alloy® Eye Foundry Hook, Grade 100, Painted Green (5665415)
- STARKE Lower Grab Hook, 3/8in Chain, G100 (SCS-38HGH)
- AZTEC LIFTING HARDWARE Hook, Clevis Grab 1/2 G70 Alloy ZY (HCG012-G7)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Chain Clevis Slip Hooks (54665)
- CROSBY Eye Hook, Alloy Steel, 6000 lb., Gold (1022413)
- VESTIL Mini Cable Swivel Hook Plate 1.5k (MINI-SH-7)
- Anvil Lifting Hardware