Shop All Galvanized Pipe Fittings
Anvil
3" x 2" x 2" FNPT Galvanized Reducing Tee
Mfr # 0311056204
Zoro # G5716986
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311056204
- Zoro # G5716986
- UPC # 690291030260
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" x 2" |
Pipe Size (Fittings) | 3" x 2" x 2" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 2 in |
Pipe Size | 2 in, 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 3 in x 2 in x 2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (BA-475BMS 1)
- LEGEND VALVE 3/4" T-546 IPS SILLCOCK (107-408)
- ELKAY Drain Replacement Kit, for EZ models (97970C)
- ACORN CONTROLS Flo-Cloz(R) Cartridge, Plastic Seat (2260-001-001)
- ANVIL ELBOW 45 3/4"" GALV (8700126652)
- ANVIL 2" FNPT x 1-1/2" MNPT Galv 90 Degree Street Elbow (0311020408)
- ANVIL 1/2" FNPT Galvanized Hex Locknut (0319913448)
- ANVIL Flange, Cast Iron, 1 1/2 in Pipe Size (0309002608)
- ANVIL Coupling, Forged Steel, 1 in, Class 3000 (0361502594)
- ANVIL 1/2 Galvanized Malleable 90 Degree Elbow (0811000819)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156)
- Anvil Fittings