Shop All Black Pipe Fittings
Anvil
3" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300
Mfr # 0310546205
Zoro # G3611535
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 3" x 2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310546205
- Zoro # G3611535
- UPC # 690291028182
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Fitting Pipe Size | 3 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in, 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 3 in, Female, NPT, 2 in, Female, NPT, 1,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 50 Micron, 4-1/2" O.D., 20 in H (255496-75)
- ZORO SELECT 1" x 1/8" MNPT x FNPT SS Hex Bushing (4381031100)
- APG 1" Aluminum Part D (3E10DAL)
- ZORO SELECT Tubing (1522-375500-15)
- ANVIL 2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310544804)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310543806)
- ANVIL 1-1/4" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310543608)
- ANVIL 1" x 1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300012606)
- ANVIL 3/4" x 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310007802)
- ANVIL 3" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300157005)
- ZORO SELECT Socket Cast Iron Cleanout (228562)
- Anvil Fittings