Shop All Galvanized Pipe Fittings
Anvil
3" x 2" FNPT Galvanized Reducer
Mfr # 0311091003
Zoro # G5789506
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311091003
- Zoro # G5789506
- UPC # 690291359675
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Fitting Pipe Size | 3 in x 2 in |
Pipe Size | 2 in, 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Polypropylene Long Hex Nipple, Polypropylene, 2", Schedule 80, 150 psi@70 Degrees F Max Pressure (49030658)
- INTERSTATE PNEUMATICS Brass 6 PK (FA616B-D6)
- GREENLEAF Nylon Coupling 1" Female Npt X 1" Female Npt (FTC100)
- EXCELON Tubing (451805)
- ANVIL ELBOW 90 1/8"" GALV (8700124004)
- ANVIL 1/2" FNPT Galvanized Extension (0311095418)
- ANVIL 3/4" FNPT Galvanized Waste Nut (0311103204)
- ANVIL CAP GALVANIZED 3/8"" THRD (8700132601)
- ANVIL UNION GRND JOINT 2"" GALV (8700163655)
- ANVIL 3/4 90 Degree Elbow, Galvanized Malleable 150 PSI, Lead Free (0811001007)
- ZORO SELECT 1" x 3/4" FNPT Galvanized Reducer (1XKW1)
- Anvil Fittings