Shop All Galvanized Pipe Fittings
Anvil
3" x 2" FNPT Galvanized 90 Degree Reducing Elbow
Mfr # 0311011605
Zoro # G5550772
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311011605
- Zoro # G5550772
- UPC # 690291028625
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Pipe Size | 2 in, 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 2 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Acetal, White, 10 PK (CI0212W-PK10)
- KOHLER 2F Pulldown (1358706-VS)
- PFISTER Plunger, S/A Plunger Bn (Less logo) (972-097J)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMTE202H)
- ANVIL 1/2 x 6 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI (0831016407)
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- ANVIL Hex Bushing, Forged Steel, 2 x 1/2 in (0361309800)
- ANVIL 1/2" x 1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311007603)
- ANVIL 3/4" FNPT Galvanized 90 Degree Elbow (0311001002)
- ANVIL 1" FNPT Galvanized Floor Flange (0311105407)
- ZORO SELECT 3" FNPT Galvanized 90 Degree Elbow (2WE85)
- Anvil Fittings