Shop All Black Pipe Fittings
Anvil
3" x 2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125
Mfr # 0300016201
Zoro # G2967684
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 3" x 2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300016201
- Zoro # G2967684
- UPC # 690291012235
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in, 3 in |
Fitting Pipe Size | 3 in x 2 in |
Description
90 Degrees Reducing Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 3 in, Female, NPT, 2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Deluxe Plstc Seat, Blk Check Hinge, Elngtd, Without Cover, Elongated (C106C90)
- LASCO FITTINGS Coupling, 35/64 In, Double Helix, Acetyl (3201004)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- BECK 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331023804)
- ANVIL 1" x 1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300012606)
- ANVIL 1/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300000205)
- ANVIL 2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300001609)
- ANVIL 1" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032000)
- ANVIL 1" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105408)
- ANVIL 1" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308006907)
- ANVIL 4" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308003607)
- Anvil Black Pipe Fittings