Shop All Black Pipe Fittings
Anvil
3" x 2" Socket Socket Black Forged Steel Reducing Coupling Class 3000
Mfr # 0362184608
Zoro # G7236564
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3" x 2"
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362184608
- Zoro # G7236564
- UPC # 690291092282
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Outside Dia. | 4-7/32" |
Pipe Size (Fittings) | 3" x 2" |
Pipe Size | 2 in, 3 in |
Fitting Pipe Size | 3 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Reducing Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 3 in, Female, Socket, 2 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 3/4 in Pipe Size (K212A044S0100F1)
- KOHLER Handle (1106729-CP)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- DIXON Cam/Groove, Coupler x Hose, Shank 4", AL (G400-C-AL)
- ANVIL 1-1/2" x 1" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362172009)
- ANVIL 2" x 1-1/4" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362175804)
- ANVIL 3" x 2-1/2" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362185001)
- ANVIL 1-1/4" x 1" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362208001)
- ANVIL 8700126157 .5 in. Malleable Iron Pipe Fitting Black 45 Degree Elbow (230078)
- ANVIL 3/4" x 1/2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300152469)
- ANVIL 3" Socket Socket Black Forged Steel Union Class 3000 (0362502205)
- Anvil Fittings