Shop All Galvanized Pipe Fittings
Anvil
3" x 2-1/2" x 2" FNPT Galvanized Reducing Tee
Mfr # 0311055800
Zoro # G5495804
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311055800
- Zoro # G5495804
- UPC # 690291030246
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2-1/2" x 2" |
Pipe Size (Fittings) | 3" x 2-1/2" x 2" |
Pipe Size | 2 1/2 in, 2 in, 3 in |
Fitting Pipe Size | 3 in x 2 1/2 in x 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 2 1/2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Flush Valve Repair Parts, Chrome (P6000-C-SD-CP)
- BANJO 4" Female Coupler Dust Cap (400CAP)
- ZORO SELECT 1/2" NOM C x 1/2" MNPT Copper Union (24W564)
- ORION 3/4" x 5 ft. Non-Threaded Polypropylene Pipe Sch 80 (3/4 SCHEDULE 80 PIPE)
- ANVIL Round Head Plug, Forged Steel, 1 in (0361328040)
- ANVIL 6" x 4" FNPT Galvanized Reducer (0311093603)
- ANVIL CAP GALVANIZED 3/8"" THRD (8700132601)
- ANVIL 1-1/2" FNPT Galvanized Wye (0311067409)
- ANVIL 3/4" FNPT Galvanized Union (0313822082)
- ANVIL 2" x 2" x 1-1/2" FNPT Galvanized Reducing Tee (0311048805)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN4)
- Anvil Fittings