Shop All Galvanized Pipe Fittings
Anvil
3" x 2-1/2" x 2-1/2" FNPT Galvanized Reducing Tee
Mfr # 0311055602
Zoro # G5826292
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3" x 2-1/2" x 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311055602
- Zoro # G5826292
- UPC # 690291030239
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2-1/2" x 2-1/2" |
Pipe Size (Fittings) | 3" x 2-1/2" x 2-1/2" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in, 3 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 2 1/2 in x 2 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" Low Lead Brass Female Elbow (700070-0608)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H001)
- JONES STEPHENS Closet Flange, Inside Fit, 4x4", Cast Iron (C47440)
- NVENT CADDY Speed Link, Wire/Fastener, 6.6ft Cable, PK2 (SLK2L2R2)
- ANVIL 3/4" FNPT Galvanized Waste Nut (0311103204)
- ANVIL 3/4" FNPT Galvanized Cross (0311070007)
- ANVIL 1/2 x 6 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI (0831016407)
- ANVIL 3/8" FNPT Galvanized Wye (0311066401)
- ANVIL ELBOW 90 1.5"" GALV (8700124350)
- ANVIL 2" MNPT Galvanized Plug (0319902565)
- LEGEND VALVE 1/8" GALVANIZED 90 ST. ELBOW (352-040)
- Anvil Fittings