Shop All Black Pipe Fittings
Anvil
Socket Weld, Black Forged Steel Reducing Coupling, Class 3000
Mfr # 0362185001
Zoro # G6515476
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0362185001
- Zoro # G6515476
- UPC # 690291092299
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 2-1/2" |
Outside Dia. | 4-7/32" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Reducing Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 3 in, Female, Socket, 2 1/2 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADK5)
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- LEGEND VALVE 3/4" T50NL PRS RLF VLV 100-150 (111-305NL)
- AMERICAN STANDARD Gooseneck Spout, Armarilis (060281-0020A)
- ANVIL Socket Weld, Black Forged Steel Reducing Coupling, Class 3000 (0362175804)
- ANVIL Socket Weld, Black Forged Steel Reducing Coupling, Class 3000 (0362172009)
- ANVIL Socket Weld, Black Forged Steel Reducing Coupling, Class 3000 (0362184608)
- ANVIL COUPLING BLK 1/8X1/8"" (8700132957)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362000804)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361336506)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow (1MMW7)
- Anvil Black Pipe Fittings