Shop All Galvanized Pipe Fittings
Anvil
3" x 1-1/4" FNPT Galvanized Reducer
Mfr # 0311091409
Zoro # G5677253
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311091409
- Zoro # G5677253
- UPC # 690291031229
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/4" |
Pipe Size (Fittings) | 3" x 1-1/4" |
Pipe Size | 1 1/4 in, 3 in |
Fitting Pipe Size | 3 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 6-1/2" x 48" L PVC Insulated Pipe Jacket (36670)
- BRADLEY Sprayhead Grommet Semi (124-020D)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYY0)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- ANVIL 1/2" FNPT Galvanized Tee (0311029805)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361307952)
- ANVIL 3/4" FNPT Galvanized Wye (0311066807)
- ANVIL 3/8" MNPT Galvanized Square Head Plug (0319901526)
- ANVIL 8700158853 1.5 in. Galvanized Merchant Coupling (228775)
- ANVIL 1/2" FNPT x 3/8" MNPT Galv 90 Degree Street Elbow (0311018808)
- LEGEND VALVE 1/4" GALV. SQUARE HEAD PLUG (352-401)
- Anvil Galvanized Pipe Fittings