Shop All Galvanized Pipe Fittings
Anvil
3" x 1-1/2" FNPT Galvanized 90 Degree Reducing Elbow
Mfr # 0311011407
Zoro # G5578833
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311011407
- Zoro # G5578833
- UPC # 690291028618
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/2" |
Pipe Size (Fittings) | 3" x 1-1/2" |
Pipe Size | 2 1/2 in, 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 3 in x 2 1/2 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 2 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Polished Nickel, 0.5 gpm (27399-4N-SN)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. Male Sweat Adapter (EPXMS3434)
- HYDROMAXX 1/2" IDx3/4" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT912050)
- ELDON JAMES Elbow, 90 Deg, 1/8 In, HDPE, PK10 (L0-2HDPE)
- ANVIL 1/2" FNPT Galvanized Cap (0319900528)
- ANVIL Coupl Red Galv 1-1/2X3/4 (8700135752)
- ANVIL 1-1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028005)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361306004)
- ANVIL 1" FNPT Galvanized 45 Degree Elbow (0311023808)
- ANVIL 1/2" x 1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311007603)
- LEGEND VALVE 2" GALVANIZED UNION (352-448C)
- Anvil Fittings